Skip Content
GLOVES T-FLEX LG SZ10/XL 12CS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES T-FLEX LG SZ10/XL 12CS

SHOWA BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BEM8115-10
  • Mfr. Model # 8115-10
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Application Food Handling/Metal Handling/Poultry Processing
  • Colour Gray
  • Gauge 15
  • Item Cut Resistant Glove
  • Cuff Knit
  • Weight Light
  • Standards ANSI/ISEA, FDA 21 CFR 170 To 199
  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 0
  • ANSI/ISEA Puncture Level 0
  • Thumb Style Straight
  • ANSI Cut Grams Greater Than 1000
  • ANSI Puncture Newtons Less Than 10
  • ANSI Abrasion Cycles Less Than 100
  • Abrasion Resistant No
  • Finger Style Full Finger
  • Puncture Resistant No
  • Glove Size X-Large
  • Suggested Use Environment Dry
  • Glove Coating Finish Smooth
  • Glove Cut Clute
  • Glove Hand Style Ambidextrous

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list