Skip Content
GLOVES SYNTHETIC POWDER FREE 100/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES SYNTHETIC POWDER FREE 100/BX

DURA-TOUCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL34-175XL
  • Mfr. Model # 34-175XL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2401
  • Shipping Weight 5.12 lbs

Product Details

Dura-Touch(TM) SS gloves, powder free, synthetic, size X-large.

Technical Specs

  • Length 9.5"
  • Size X-Large
  • Material Vinyl
  • Colour Clear
  • Cuff Rolled Beaded
  • Standards CFIA Certified, 21 CFR 177.2600
  • Sold As Box of 100
  • Powdered/Powder Free Powder Free
  • Application Food Processing, Food Service Lab Work and Analysis, Especially when Resistance to Acids is Required, Laboratory testing, Painting, Small parts handling, General Industry, Janitorial, Sanitation, Pharmaceutical, Research Laboratories
  • Item Powder Free Synthetic Gloves
  • Glove Finish Type Smooth
  • Palm Thickness 5.00 mil
  • Ambidextrous/Hand-Specific Ambidextrous
  • Latex Content Latex Free
  • Disposable Glove Material Vinyl
  • Disposable Glove Palm Thickness Range 5.00 - 5.99 mil
  • Disposable Glove Grade Food, Pharamceutical
  • Glove Length 9"
  • Glove Size X-Large

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List