Skip Content
GLOVES SYNTHETIC POWDER FREE 100/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES SYNTHETIC POWDER FREE 100/BX

DURA-TOUCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL34-175LGE
  • Mfr. Model # 34-175LGE
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2401
  • Shipping Weight 1.4 lbs

Product Details

Dura-Touch(TM) SS gloves, powder free, synthetic, size large.

Technical Specs

  • Colour Clear
  • Material Vinyl
  • Length 9.5"
  • Cuff Rolled Beaded
  • Size Large
  • Standards CFIA Certified, 21 CFR 177.2600
  • Powdered/Powder Free Powder Free
  • Sold As Box of 100
  • Application Food Processing, Food Service Lab Work and Analysis, Especially When Resistance to Acids is Required, Laboratory Testing, Painting, Small Parts Handling, General Industry, Janitorial, Sanitation, Pharmaceutical, Research Laboratories
  • Item Powder Free Synthetic Gloves
  • Latex Content Latex Free
  • Glove Finish Type Smooth
  • Ambidextrous/Hand-Specific Ambidextrous
  • Palm Thickness 5.00 mil
  • Disposable Glove Grade Food, Pharamceutical
  • Disposable Glove Palm Thickness Range 5.00 - 5.99 mil
  • Disposable Glove Material Vinyl
  • Glove Length 9"
  • Glove Size Large

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list