GLOVES SUPER DUTY XXL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLOVES SUPER DUTY XXL

MECHANIX WEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MXWCG50-75-012
  • Mfr. Model # CG50-75-012
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • Application Heavy Construction, Oil and Gas Exploration, Mining, Logging, Towing and Transportation, Heavy Equipment Operation, Mechanical, MRO, Construction, Fabrication, Forestry
  • Colour Black
  • Item Mechanics Gloves
  • Size 2XL
  • Closure Type Hook-and-Loop
  • Palm Material Genuine Leather
  • Palm Construction Genuine Leather
  • Back Material Genuine Leather/TPR
  • Lining Padded Spandex
  • Knuckle Padding Material TPR
  • Sub-Category Leather
  • Finger Style Full/Reinforced Fingertips

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list