GLOVES STANDARD SLIP/ON SZ 7-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLOVES STANDARD SLIP/ON SZ 7-1/2

STD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL1-114-7.5
  • Mfr. Model # 1-114-7.5
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2425
  • Shipping Weight 0.11 lbs

Product Details

STD(R) general purpose glove is super flexible for job-fitted or general plant use. An interlock knit stretches to a snug, sensitive fit, and for easy on and off. Liquid repellent, but not chemical resistant.

Technical Specs

  • Size 7.5
  • Item Cotton Glove
  • Lining Interlock Knit Lined
  • Application Assembling, Inspecting, Packaging Small, Delicate Parts
  • Colour Brown
  • Resists Liquid Repellant
  • Coating Material Vinyl Impregnated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list