GLOVES SS MESH XL SOLD BY (EA) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLOVES SS MESH XL SOLD BY (EA)

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXA515XL-D
  • Mfr. Model # A515XL-D
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Application Food Service, Knife And Blade Sharpening/Cleaning, Fishing, Garment Manufacturing, Veterinary Services, Animal Control, Paper And Pulp Industry
  • Colour Silver
  • Item Cut Resistant Glove
  • Cuff Strap with Dome Fastener
  • Palm Material Stainless Steel Mesh
  • Back Material Stainless Steel Mesh
  • Finger Material Stainless Steel Mesh
  • Finger Style Full Finger
  • Abrasion Resistant No
  • Puncture Resistant No
  • Standards EN 1082
  • Glove Size X-Large
  • Suggested Use Environment Food Processing
  • Glove Hand Style Ambidextrous

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list