GLOVES SPONGE NITRILE K/W OR LINER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES SPONGE NITRILE K/W OR LINER

SHOWA BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BEM4570-10
  • Mfr. Model # 4570-10
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Product Details

Palm-dipped glove with gray sponge nitrile. Breathable seamless nylon knit wrist liner. Hi-vis fluorescent orange liner. CFIA. Size: X-Large (10).

Technical Specs

  • Colour Gray/Orange
  • Application Handling Oily Parts, Sheet Metal
  • Gauge 15
  • Item Coated Gloves
  • Standards EN388 4131, CE
  • Resists Abrasions, Oil
  • Cuff Knit Wrist
  • Lining Nylon
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Puncture Level 1
  • ANSI/ISEA Cut Level 1
  • Suggested Use Environment Dry/Light Oil
  • Glove Size X-Large
  • Glove Coating Material Nitrile
  • Glove Coating Coverage 3/4 Dip
  • Glove Coating Finish Foam

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list