Discontinued with Replacement
GLOVES SPLIT LTHR FITTER SC MENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLOVES SPLIT LTHR FITTER SC MENS

RONCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RON74-031-01
  • Mfr. Model # 74-031-01
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs
Suggested Replacement Product
GLOVES SPLIT LTHR FITTER SC MENS

Your Price: NA

Technical Specs

  • Application Construction
  • Colour Blue, Black, Red
  • Item Leather Glove
  • Cuff Safety
  • Lining Cotton
  • Sold As Pair
  • Thumb Style Wing
  • Leather Palm Type Full
  • Leather Palm Material Cowhide
  • Leather Palm Process Tanning

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list