GLOVES SPLIT LTHR FITTER SC LADIES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

GLOVES SPLIT LTHR FITTER SC LADIES

RONCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RON74-031-02
  • Mfr. Model # 74-031-02
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Application Construction
  • Colour Blue, Black, Red
  • Item Leather Glove
  • Cuff Safety
  • Lining Cotton
  • Thumb Style Wing
  • Leather Palm Material Cowhide
  • Leather Palm Type Full
  • Sold As Pair
  • Leather Palm Process Tanning

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list