Skip Content
Discontinued with Replacement
GLOVES SPLIT LTHR DBL PLM SC OS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GLOVES SPLIT LTHR DBL PLM SC OS

RONCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RON74-081-00
  • Mfr. Model # 74-081-00
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
GLOVES SPLIT LTHR DBL PLM SC OS

Price: NA

Technical Specs

  • Application Construction
  • Colour Blue, Black, Red
  • Cut Clute
  • Item Leather Glove
  • Cuff Safety
  • Lining Cotton
  • Thumb Style Wing
  • Sold As Pair
  • Back Material Canvas Grain Leather
  • Leather Palm Process Tanning
  • Leather Palm Type Double Palm, Leather Index Finger
  • Leather Palm Material Cowhide
  • Grade of Leather Cow Split B

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list