Skip Content
GLOVES SPLIT FITTER FLEECE FOAM LIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES SPLIT FITTER FLEECE FOAM LIN

BOB DALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG30-9-2007
  • Mfr. Model # 30-9-2007
  • UNSPSC # 46181537
  • CATALOGUE PAGE # 2428
  • Shipping Weight 0.51 lbs

Product Details

Fitters - foam/fleece line splity leather cowhide gloves. Premium grade leather, foam/fleec lined. Solid colour safety cuff. One size.

Technical Specs

  • Size Large
  • Colour Solid color canvas back
  • Item Split Cowhide Fitter
  • Cut Gunn
  • Length 10.5
  • Temp. Range N/A
  • Lining C-100 Thinsulate Lining
  • Closure Type Slip On
  • Back Material Cotton/canvas, Split leather knuckle strip
  • Coating Material non coated
  • Thumb Style Wing
  • Finger Material Split cowhide cotton back
  • Thumb Material Split Cowhide
  • Palm Construction Split Leather
  • Finger Style Full

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list