Skip Content
GLOVES SOLVEX NBR UNLINED 13 SZ 8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES SOLVEX NBR UNLINED 13 SZ 8

SOLVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL37-145-8
  • Mfr. Model # 37-145-8
  • UNSPSC # 46181541
  • CATALOGUE PAGE # 2403
  • Shipping Weight 0.11 lbs

Product Details

Sol-Vex(R) chemical resistant nitrile gloves protect against petroleum and chlorinated solvents. Embossed finish helps make wet handling easier and safer. Agriculture Canada accepted.

Technical Specs

  • Colour Green
  • Lining Unlined
  • Cuff Straight
  • Item Gloves
  • Special Features Suitable for Heavy-Duty Cleaning Applications, High Levels of Flexibility, Comfort and Dexterity, Won'T Swell, Weaken or Degrade, and does Not Promote Contact Dermatitis
  • Resists Chemical, Snag, Puncture and Abrasion Resistance
  • Standards EN388, ASTM D 3389, ANSI/ISEA 105-2000, ANSI/ISEA 105-2005, ASTM F 1790
  • Glove Length 13"
  • Glove Size 8
  • Glove Color Family Green
  • Application Changing tools and dies, Equipment repair & maintenance: Filling, blending and charging of raw materials: Handling incoming goods, Handling outgoing goods: cans, vessels, bulkpack and cartons: Handling rough machined metal parts, Loading and unloading pro
  • ANSI/ISEA Abrasion Level 4
  • Supported / Unsupported Unsupported
  • Glove Texture Location Fully
  • Chemical Resistant Glove Material Nitrile
  • Glove Thickness 11.00 mil

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List