Skip Content
GLOVES SOLVEX EMB STR/C 13IN SZ11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES SOLVEX EMB STR/C 13IN SZ11

SOLVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL37-175-11
  • Mfr. Model # 37-175-11
  • UNSPSC # 46181541
  • CATALOGUE PAGE # 2403
  • Shipping Weight 0.18 lbs

Product Details

Sol-Vex(R) soft lined chemical resistant nitrile gloves with a soft, cotton flock lining which absorbs perspiration. Embossed finish helps make wet handling easier and safer. Agriculture Canada accepted.

Technical Specs

  • Finish Sand Patch
  • Colour Green
  • Length 12"
  • Size 11
  • Thickness 15.0 mil
  • Lining Cotton Flocking
  • Application Chemicals Mixing/ Handling/ Transferring/ Pouring/ Blending, Handling Fillers, Solvents, Dye Agents, Cleaning Solvents, Cement and Mortar Mixing
  • Item Gloves
  • Special Features Reliable Chemical Protection, Puncture and Abrasion Protection, Moisture Absorption
  • Cuff Straight
  • Material Nitrile
  • Resists Chemical, Snag, Puncture and Abrasion Resistance
  • Standards EN388, ASTM D 3389, ANSI/ISEA 105-2000, ANSI/ISEA 105-2005, ASTM F 1790
  • Glove Length 12"
  • Glove Size 11
  • Glove Color Family Green

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List