!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GLOVES SNORKEL FLYCOATED GNT12 SZ10GRD

GLOVES SNORKEL FLYCOATED GNT12 SZ10GRD

SNORKEL

GLOVES SNORKEL FLYCOATED GNT12 SZ10GRD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES SNORKEL FLYCOATED GNT12 SZ10GRD

GLOVES SNORKEL FLYCOATED GNT12 SZ10GRD

SNORKEL

https://catalogue.grainger.ca/2023?hybris=true
  • Item # ANL4-412-10
  • Mfr. Model # 4-412-10
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

Snorkel chemical resistant gloves are made of a unique PVC compound that won't crack or stiffen in oily applications, 12 inch fully coated gauntlet, size 10 only.

Technical Specs

  • Item Chemical Protection Glove
  • ANSI/ISEA Cut Level 1
  • Colour Green
  • Glove Length 12 in
  • Glove Thickness 70.00 mil
  • Supported / Unsupported Supported
  • ANSI/ISEA Abrasion Level 6
  • ANSI/ISEA Puncture Level 2
  • Glove Colour Family Green
  • Glove Size Large (9)
  • Standards ANSI, EN374, EN388 3121

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list