GLOVES SLABBER SIZE MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

GLOVES SLABBER SIZE MED

SUPERIOR GLOVE WORKS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SUGS13DYF3D6MED
  • Mfr. Model # S13DYF3D6MED
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2449
  • Shipping Weight 0.2 lbs

Product Details

These gloves were designed for the pulp and paper industry in mind. Where workers need a high level of cut protection for both hands and wrists, as well as good dexterity and solid grip in just the right places. This glove has a 6 inch knit wrist, an impressive cut level of CE 5 and PVC dots on the palm side of the thumb, index and middle fingers, as well as half the palm.

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list