Skip Content
GLOVES SILKTEX XPL LATEX EXAM MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES SILKTEX XPL LATEX EXAM MED

RONCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RON875XPL
  • Mfr. Model # 875XPL
  • UNSPSC # 42132205
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Technical Specs

  • Application Chemical Handling, Electronics, EMS, Paramedics, Fishery, Aquaculture, Laboratory, Clinical, Medical, Examination, Printing
  • Colour Blue
  • Length 12"
  • Item Disposable Gloves
  • Material Latex
  • Size Medium
  • Cuff Beaded
  • Standards CFIA
  • Grade A
  • Sold As Box of 50
  • Color Family Blue
  • Powdered/Powder Free Powder Free
  • Special Features Comfortable for All-Day Wear, Reduces Hand Fatigue
  • Resists Chemicals
  • Latex Content Latex Free
  • Glove Finish Type Textured
  • Lining N/A
  • Ambidextrous/Hand-Specific Ambidextrous
  • Glove Length 12"
  • Disposable Glove Material Latex
  • Disposable Glove Palm Thickness Range Greater than 10.00 mil
  • Glove Size Medium

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List