Discontinued with Replacement
GLOVES SILKTEX LATEX EXAM LP SML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLOVES SILKTEX LATEX EXAM LP SML

RONCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RON529
  • Mfr. Model # 529
  • UNSPSC # 42132205
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.07 lbs
Suggested Replacement Product
GLOVES SILTEX PF EXAM S 100/BX

Your Price: NA

Technical Specs

  • Colour Tan
  • Application Beauty, Cosmetology, Dental, Hygienics, Electronics, Food and Beverage Processing, Food Service, Hospitality, Industrial, Manufacturing, Laboratory, Clinical, Medical, Examination, Pharmaceutical, Veterinary
  • Item Disposable Gloves
  • Cuff Beaded
  • Standards
  • Powdered/Powder Free Powdered
  • Special Features Comfortable for All-Day Wear, Reduces Hand Fatigue
  • Resists Chemicals
  • Lining N/A
  • Palm Thickness 5.00 mil
  • Ambidextrous/Hand-Specific Ambidextrous
  • Latex Content Contains Latex
  • Disposable Glove Palm Thickness Range 5.00 - 5.99 mil
  • Disposable Glove Material Natural Rubber Latex
  • Glove Length 9-1/2"
  • Glove Size Small

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list