Skip Content
GLOVES SILKTEX BLUE LATEX LP SML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES SILKTEX BLUE LATEX LP SML

RONCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RON529BL
  • Mfr. Model # 529BL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.07 lbs

Technical Specs

  • Application Automotive, Beauty, Cosmetology, Chemical Handling, Electronics, Environmental Services, Food and Beverage Processing, Food Service, Hospitality, Industrial, Manufacturing, Meat, Fish, Poultry Processing, Printing
  • Colour Blue
  • Length 9.5"
  • Material Latex
  • Item Disposable Gloves
  • Size Small
  • Cuff Beaded
  • Grade A
  • Standards CFIA
  • Sold As Box
  • Color Family Blue
  • Powdered/Powder Free Powdered
  • Special Features Comfortable for All-Day Wear, Reduces Hand Fatigue
  • Resists Chemical, Solvent Resistance
  • Lining N/A
  • Latex Content Contains Latex
  • Glove Finish Type Smooth
  • Ambidextrous/Hand-Specific Ambidextrous
  • Palm Thickness 5.00 mil
  • Glove Size Small
  • Glove Length 9-1/2"
  • Disposable Glove Palm Thickness Range 5.00 - 5.99 mil
  • Disposable Glove Material Latex

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List