Skip Content
GLOVES SILKTEX BLUE LATEX LP MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES SILKTEX BLUE LATEX LP MED

RONCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RON539BL
  • Mfr. Model # 539BL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.07 lbs

Technical Specs

  • Application Automotive, Beauty, Cosmetology, Chemical Handling, Electronics, Environmental Services, Food and Beverage Processing, Food Service, Hospitality, Industrial, Manufacturing, Meat, Fish, Poultry Processing, Printing
  • Colour Blue
  • Item Disposable Gloves
  • Length 9.5"
  • Material Latex
  • Size Medium
  • Cuff Beaded
  • Grade A
  • Standards CFIA
  • Sold As Box
  • Color Family Blue
  • Powdered/Powder Free Powdered
  • Special Features Comfortable for All-Day Wear, Reduces Hand Fatigue
  • Resists Chemical, Solvent Resistance
  • Lining N/A
  • Ambidextrous/Hand-Specific Ambidextrous
  • Glove Finish Type Smooth
  • Latex Content Contains Latex
  • Palm Thickness 5.00 mil
  • Disposable Glove Palm Thickness Range 5.00 - 5.99 mil
  • Glove Length 9-1/2"
  • Disposable Glove Material Latex
  • Glove Size Medium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list