Skip Content
GLOVES SENTRON 6MIL BLK PF 2XL 90BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES SENTRON 6MIL BLK PF 2XL 90BX

RONCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RON962XX
  • Mfr. Model # 962XX
  • UNSPSC # 42132205
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.41 lbs

Technical Specs

  • Colour Black
  • Application Automotive, Customs, Correctional, EMS, Paramedics, Food and Beverage Processing, Inspection, Quality Control, Painting, Military, Law Enforcement, Forensics, Security, Tattoo and Body Art
  • Item Nitrile Examination Gloves
  • Length 9.5"
  • Size 2X-Large
  • Material Nitrile
  • Cuff Beaded
  • Standards CFIA, MDL
  • Grade A
  • Resists Highly Resistant to Hydrocarbon Oils, Fats, Detergents and Solvents
  • Sold As Box of 90
  • Powdered/Powder Free Powder Free
  • Special Features Excellent Dexterity and Tactile Sensitivity Stronger and More Tear and Puncture Resistant Than Latex Gloves of the Same Thickness, No Allergy Causing Proteins
  • Lining N/A
  • Latex Content Latex Free
  • Color Family Blacks
  • Glove Finish Type Textured
  • Ambidextrous/Hand-Specific Ambidextrous
  • Glove Size 2X-Large
  • Disposable Glove Palm Thickness Range 6.00 - 6.99 mil
  • Disposable Glove Material Nitrile
  • Glove Length 9-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list