Skip Content
GLOVES SEAMLESS NAT RUBB SPANDX LIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

GLOVES SEAMLESS NAT RUBB SPANDX LIN

SHOWA BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BEM340S
  • Mfr. Model # 340S
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.0 lbs

Product Details

Seamless knit glove, with rough textured blue latex coating for solid grip, Spandex( R) reinforced seamless knit liner, specially ventilated back. Optimum fit and comfort. Size: Small (7).

Technical Specs

  • Application Construction, Highway Work, Agriculture, Carpentry, Maintenance, Concrete Re-Bar
  • Colour Gray/Purple
  • Gauge 15
  • Item Coated Gloves
  • Standards ANSI/ISEA 105 2005, CE, EN388 2121
  • Cuff Knit
  • Resists Abrasions, Punctures
  • Lining Nylon
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Puncture Level 2
  • ANSI/ISEA Cut Level 1
  • Suggested Use Environment Dry

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list