Skip Content
GLOVES SD FULL CTD PVC GAUNT MENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES SD FULL CTD PVC GAUNT MENS

RONCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RON77-322-01
  • Mfr. Model # 77-322-01
  • UNSPSC # 46181537
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Application Chemical Handling, Construction, Demolition/Renovations, Fishery/Aquaculture, Food and Beverage Processing, Petrochemical Handling
  • Item PVC Gloves Single Dipped
  • Colour Yellow
  • Length 12"
  • Size Mens
  • Resists Chemical, Solvents, Fluid
  • Cuff Gauntlet
  • Lining Interlock
  • Coating Material PVC
  • Thumb Style Straight
  • Coating Coverage Fully Coated
  • Coating Finish Smooth
  • Gauge N/A
  • Standards N/A
  • ANSI Cut Grams N/A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list