Skip Content
GLOVES SCORPIO NEO F/CTD HI DEX 12I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES SCORPIO NEO F/CTD HI DEX 12I

SCORPIO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL8-352-10
  • Mfr. Model # 8-352-10
  • UNSPSC # 46181541
  • CATALOGUE PAGE # 2412
  • Shipping Weight 0.38 lbs

Product Details

Scorpio(R) gloves, fully coated, 12 inch gauntlet, size 10.

Technical Specs

  • Size 10
  • Thickness Standard Weight
  • Lining Interlock Knit
  • Material Neoprene
  • Length 12"
  • Finish Rough Finish
  • Item Gloves
  • Cuff Gauntlet
  • Special Features Neoprene Coating Stretch to Provide a Snug Fit, Agriculture Canada Accepted
  • Resists Oils, Acids, Caustics and Solvents, Snags, Punctures, Abrasions and Cuts
  • Glove Size 10
  • Glove Length 12"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list