Skip Content
GLOVES,SAFETY,PREMIUM LEATHER,M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES,SAFETY,PREMIUM LEATHER,M

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF1702M
  • Mfr. Model # 1702M
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.07 lbs

Technical Specs

  • Application Automotive Assembly, Utilities, Farming, Iron work, Mining, Pipe fitting, Stamping, Steel Work
  • Colour Gray, White
  • Lining Kevlar
  • Item Gloves
  • ANSI/ISEA Cut Level 3
  • Stitching Material Kevlar(R)
  • Leather Palm Material Cowhide
  • Leather Palm Type Split Cow
  • Thumb Style Wing
  • Leather Palm Process Tanned
  • Cuff Safety
  • Standards NFPA
  • Hand Left/Right
  • Sold As Pair
  • Glove Size Medium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list