GLOVES,SAFETY,PREMIUM LEATHER,L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES,SAFETY,PREMIUM LEATHER,L

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF1702L
  • Mfr. Model # 1702L
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.4 lbs

Technical Specs

  • Application Automotive Assembly, Utilities, Farming, Iron Work, Mining, Pipe Fitting, Stamping, Steel Work
  • Colour Gray, White
  • Item Gloves
  • Lining Kevlar
  • ANSI/ISEA Cut Level 3
  • Leather Palm Material Cowhide
  • Stitching Material Kevlar(R)
  • Leather Palm Type Split Cow
  • Leather Palm Process Tanned
  • Thumb Style Wing
  • Cuff Safety
  • Standards NFPA
  • Hand Left/Right
  • Sold As Pair
  • Glove Size Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list