GLOVES SAFETY CUFF GOLD PALM COATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLOVES SAFETY CUFF GOLD PALM COATED

ANSELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL28-350-9
  • Mfr. Model # 28-350-9
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Application Handling Castings, Cores, Oily Sheet Metal, Glass, Lumber, Servicing And Maintaining Metalworking Machines And Equipment
  • Item Cut Resistant Gloves
  • Colour Orange/Gold
  • Cuff Safety
  • Palm Material Nitrile
  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 3
  • ANSI/ISEA Puncture Level 3
  • Thumb Style Wing
  • Abrasion Resistant Yes
  • Finger Style Full Finger
  • Puncture Resistant Yes
  • Suggested Use Environment Oily
  • Glove Coating Finish Foam
  • Glove Size Large
  • Glove Cut Clute
  • Glove Coating Material Nitrile
  • Standards ANSI/ASTM/EN
  • Weight Medium
  • Series NitriSafe Foam
  • Back Material Kevlar(R)/Cotton Blend
  • Knuckle Padding Material None
  • ANSI Cut Grams 948
  • Finger Material Kevlar(R)/Cotton Blend, Nitrile
  • Stitching Material Polyester
  • ANSI Abrasion Cycles 8045
  • ANSI Puncture Newtons 71
  • Glove Length 10-1/2"
  • Glove Coating Coverage 3/4 Dip
  • Glove Hand Style Left and Right
  • Glove Lining Material - Cut Resistant Kevlar(R)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list