GLOVES SAFEKNIT ULTRALIGHT SZ 9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES SAFEKNIT ULTRALIGHT SZ 9

SAFEKNIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL72-025-9
  • Mfr. Model # 72-025-9
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 2453
  • Shipping Weight 0.05 lbs

Product Details

Safeknit(R) glove, ultra, light-duty, single strand liner, size 9.

Technical Specs

  • Item Ultralight, Light-Duty, Single Strand Liner
  • Application Paper Processing, Handling Injection and Blow-Molded Parts, Food Processing
  • Colour White
  • Gauge 13
  • Cuff Knit Wrist
  • Standards ANSI CUT 3 , ANSI ABRASION 1 , EN388 144X
  • Weight Ultra-Light
  • Back Material Spectra(R) and other Hi-Tech fibers
  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Puncture Level 0
  • Thumb Style Straight
  • ANSI/ISEA Abrasion Level 1
  • ANSI Abrasion Cycles 105 - 2000
  • ANSI Cut Grams 1224
  • Finger Style Full
  • Abrasion Resistant Yes
  • Puncture Resistant No
  • Suggested Use Environment Food Processing

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list