GLOVES RUBBER/UNLI 50 MIL 23IN CR 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES RUBBER/UNLI 50 MIL 23IN CR 1

SHOWA BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BEM574-10
  • Mfr. Model # 574-10
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Item Chemical Resistant Gloves
  • Application Manufacturing, Food Processing, Aircraft Assembly, Poultry Processing, Janitorial, Sanitization Clean Up, Plant Maintenance, Household Cleaning, Animal Husbandry, Plating, Deep Sea Fishing, Deep Tank Dipping
  • Colour White
  • Resists Abrasion, Puncture, Cut Resistance
  • Standards Compliance CFR 21, Parts 170-199, CE, ASTM, ANSI/ISEA 105-2005, EN 388(1121), EN 388-3-2003
  • Lining Unlined
  • Glove Color Family White
  • Glove Length 23"
  • Glove Thickness 50.00 mil
  • Glove Size 10
  • Chemical Resistant Glove Material Natural Rubber Latex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list