Skip Content
GLOVES RUBBER 12IN P/C WRINKLE 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES RUBBER 12IN P/C WRINKLE 10

NITTY GRITTY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BEM99NFW
  • Mfr. Model # 99NFW
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.0 lbs

Product Details

Nitty Gritty natural rubber coated glove, five piece flannel lined, palm coated, wrinkle finish, gauntlet safety cuff.

Technical Specs

  • Lining Seamless Cotton Flannel Liner
  • Item Gloves
  • Application Glass and Glazing, Construction
  • Colour White With Yellow Coating
  • Special Features Cost Effective Replacement for Leather, Outstanding Wet and Dry Grip
  • Standards ANSI/ISEA 105
  • Resists Heavy Duty Protection
  • Glove Length 12"
  • Glove Size 10
  • Glove Color Family White

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list