Skip Content
GLOVES RUBB CLASS00 RED 11IN SZ 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GLOVES RUBB CLASS00 RED 11IN SZ 12

SALISBURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SALE0011R12
  • Mfr. Model # E0011R12
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Colour Red
  • Item Electrical Gloves
  • Length 11"
  • Material Natural Rubber
  • Size 12
  • Class 00
  • Standards ASTM D 120, IEC EN60903
  • AC Max. Use Voltage 500V
  • AC Test Voltage 2500V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list