Skip Content
GLOVES RUBB CLASS00 BLK 11IN SIZE 9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES RUBB CLASS00 BLK 11IN SIZE 9

SALISBURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SALE0011B9
  • Mfr. Model # E0011B9
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Colour Black
  • Length 11"
  • Item Electrical Gloves
  • Size 9
  • Material Natural Rubber
  • Class 00
  • Standards ASTM D 120, IEC EN60903, NFPA 70E
  • AC Test Voltage 2500
  • AC Max. Use Voltage 500

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list