GLOVES RUBB CLASS00 BLK 11IN SIZE 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

GLOVES RUBB CLASS00 BLK 11IN SIZE 1

SALISBURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SALE0011B11
  • Mfr. Model # E0011B11
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Length 11"
  • Colour Black
  • Material Natural Rubber
  • Item Electrical Gloves
  • Class 00
  • Standards ASTM D 120, IEC EN60903, NFPA 70E
  • Size 11
  • AC Max. Use Voltage 500V
  • AC Test Voltage 2500V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list