GLOVES RUBB CLASS 0 RED 11IN SIZE 7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES RUBB CLASS 0 RED 11IN SIZE 7

SALISBURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SALE011R7
  • Mfr. Model # E011R7
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2344
  • Shipping Weight 0.55 lbs

Product Details

Rubber insulating linesmen gloves, class 0. Size 7.

Technical Specs

  • Colour Red
  • Length 11"
  • Material Natural Rubber
  • Item Electrical Gloves
  • Size 7
  • Class 0
  • Standards ASTM D 120, IEC EN60903, NFPA 70E
  • AC Test Voltage 5,000
  • AC Max. Use Voltage 1,000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list