Skip Content
GLOVES ROUGH GRIP GREEN PVC 14IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES ROUGH GRIP GREEN PVC 14IN

BOB DALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG914
  • Mfr. Model # 914
  • UNSPSC # 46181541
  • CATALOGUE PAGE # 2409
  • Shipping Weight 0.59 lbs

Product Details

Heavy-duty PVC coated glove, 14 inch gauntlet, jersey lined, one size.

Technical Specs

  • Item Double Dip
  • Colour Green
  • Material pvc
  • Size One Size
  • Lining Jersey
  • Application Oil and Gas
  • Finish Rough Grip Finish PVC Coating
  • Cuff Gauntlet
  • Special Features Grip
  • Resists Oil Resistance
  • Glove Length 14"
  • Glove Size Universal
  • Glove Color Family Green

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list