GLOVES ROPER PREM LETHR SNAP TAB 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES ROPER PREM LETHR SNAP TAB 12

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG981-12
  • Mfr. Model # 981-12
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2433
  • Shipping Weight 1.0 lbs

Product Details

Premium all grain leather Ropers. Clute-style gloves have a one-piece seamless palm and snap-tab on back for a good fit. Unlined. Wrist length. Ideal for ranchers, lumber handlers, equipment operators and warehouse personnel. Size 12.

Technical Specs

  • Colour Beige
  • Cuff Wrist Length, Snap Tab Adjust
  • Item Leather Gloves
  • Thumb Style Keystone
  • Glove Size X-Large

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list