GLOVES ROPER PREM FLEECE LINE 8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES ROPER PREM FLEECE LINE 8

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG981-7-8
  • Mfr. Model # 981-7-8
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2433
  • Shipping Weight 0.29 lbs

Product Details

Premium quality all-grain beige leather Ropers. Thermal fleece lined for cold-weather wear. Clute-style gloves have a one-piece seamless palm and snap-tab on back for a good fit. Wrist length. Ideal for ranchers, lumber handlers, equipment operators and warehouse personnel. Size 8.

Technical Specs

  • Colour Beige
  • Cut Clute
  • Item Grain Cowhide Roper, Snap back, Fleece Lined
  • Size X-Small(8)
  • Lining Full Fleece Lining
  • Length 9.75
  • Temp. Range N/A
  • Cuff Rolled
  • Closure Type Slip On
  • Coating Material non coated
  • Palm Material Grain Cowhide Leather
  • Back Material Grain Cowhide Leather
  • Finger Material Grain cowhide
  • Thumb Style Keystone
  • Finger Style Full
  • Thumb Material Grain Cowhide

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list