Skip Content
GLOVES ROPER LEATHER M 6PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

GLOVES ROPER LEATHER M 6PK

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRGLR1M6
  • Mfr. Model # GLR1M6
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2432
  • Shipping Weight 0.19 lbs

Product Details

Beige top-grain leather Roper gloves.This durable cow leather has supple dexterity. Features an adjustable wrist strip. Great for equipment operating, ranching and most general purposes. Medium, 6-Pack.

Technical Specs

  • Application Equipment Operating, Ranching and Most General Purposes
  • Colour Beige
  • Item Leather Gloves
  • Sold As 6 Pair/Pack
  • Cuff Slide-Buckle
  • Glove Size Medium

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list