Skip Content
GLOVES ROPE XXL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES ROPE XXL

ERGODYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO740XXL
  • Mfr. Model # 740XXL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.38 lbs

Technical Specs

  • Application Fire, Rescue, EMT, Rappeling, Cable, Wiring, Handling, Riggers, Gaffers, Grips, Rope
  • Colour Black
  • Cut Clute
  • Item Tactical Glove
  • Length 11-7/16"
  • Size 2X-Large
  • Lining Unlined
  • Cuff Hook-and-Loop
  • Closure Type Hook and Loop
  • Back Material Spandex(R)
  • Palm Material Amara Leather
  • Finger Style Full Finger
  • Stitching Material Kevlar(R)
  • Thumb Style Straight
  • Knuckle Padding Material EVA Foam

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list