Skip Content
GLOVES ROPE SMALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES ROPE SMALL

ERGODYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO740S
  • Mfr. Model # 740S
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Technical Specs

  • Application Fire, Rescue, EMT, Rappeling, Cable, Wiring, Handling, Riggers, Gaffers, Grips, Rope
  • Cut Clute
  • Item Tactical Glove
  • Colour Black
  • Length 10-7/16"
  • Size Small
  • Cuff Hook-and-Loop
  • Lining Unlined
  • Closure Type Hook and Loop
  • Palm Material Amara Leather
  • Back Material Spandex(R)
  • Knuckle Padding Material EVA Foam
  • Thumb Style Straight
  • Finger Style Full Finger
  • Stitching Material Kevlar(R)

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List