Skip Content
GLOVES ROPE MEDIUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES ROPE MEDIUM

ERGODYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO740M
  • Mfr. Model # 740M
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Technical Specs

  • Application Fire, Rescue, EMT, Rappeling, Cable, Wiring, Handling, Riggers, Gaffers, Grips, Rope
  • Colour Black
  • Cut Clute
  • Item Tactical Glove
  • Length 10-5/8"
  • Cuff Hook-and-Loop
  • Size Medium
  • Closure Type Hook and Loop
  • Lining Unlined
  • Palm Material Amara Leather
  • Back Material Spandex(R)
  • Finger Style Full Finger
  • Thumb Style Straight
  • Stitching Material Kevlar(R)
  • Knuckle Padding Material EVA Foam

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list