GLOVES RODEO QUEEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES RODEO QUEEN

BOB DALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG20-1-376-7
  • Mfr. Model # 20-1-376-7
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2433
  • Shipping Weight 0.15 lbs

Product Details

Rodoe queen, grain cowhide, small hand drivers glove, size 7

Technical Specs

  • Item Drivers Glove
  • Application Transportation, Utilities Industry, Agriculture, Material Handling, Farm And Ranching, Construction, Truck and Trailer, General Purpose, Steel and Iron Works Industry
  • Lining Unlined
  • Thumb Style Keystone
  • Glove Size 7

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list