GLOVES RESISTANT CHEM SZ10 BL/YL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES RESISTANT CHEM SZ10 BL/YL

CHEMI-PRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL224-10
  • Mfr. Model # 224-10
  • UNSPSC # 46181541
  • CATALOGUE PAGE # 2412
  • Shipping Weight 0.28 lbs

Product Details

Chemi-Pro chemical resistant gloves provide protection against a large range of chemicals. Blue neoprene over yellow natural latex, Agriculture Canada accepted, size 10.

Technical Specs

  • Lining Cotton Flock
  • Item Gloves
  • Colour Blue and Yellow
  • Special Features Protection Against Physical Hazards, Grip On Wet or Dry Surfaces
  • Resists Ruggedness, Durability, Chemical
  • Standards EN388, ASTM D 3389, ANSI/ISEA 105-2000, ANSI/ISEA 105-2005, ASTM F 1790
  • Glove Length 13"
  • Glove Size 10
  • Glove Color Family Blue

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list