Skip Content
GLOVES REINFORC THUMB CROTCH TEXTUR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES REINFORC THUMB CROTCH TEXTUR

SHOWA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BEM330-09
  • Mfr. Model # 330-09
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Product Details

10-gauge seamless knit glove. Black natural rubber dipped, reinforced thumb crotch for added durability. Excellent wet and dry grip with a wrinkle grip finish. Knit wrist. Size: Large (9).

Technical Specs

  • Size 9/L
  • Application Bricklaying, Manual Handling, Scaffolding, Tiling
  • Colour Grey/Black
  • Gauge 10
  • Item Gloves
  • Length 230-270mm
  • Cuff Elasticized
  • Resists Tear, Puncture, Blade Cut, Abrasion, Mechanical
  • Standards EN388: 2003, ANSI/ISEA 105
  • Lining Seamless Polyester/Cotton Knit
  • Coating Finish Rough
  • Coating Material Natural Rubber Latex

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list