Skip Content
GLOVES RBR CLS 0 TP 2 BLU 11IN SZ10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES RBR CLS 0 TP 2 BLU 11IN SZ10

SALISBURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SALE011BL10
  • Mfr. Model # E011BL10
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Colour Blue
  • Length 11"
  • Material Salcor(R) Rubber
  • Item Electrical Gloves
  • Class 0
  • Size 10
  • Standards ASTM D 120, NFPA 70E, IEC EN60903
  • AC Test Voltage 5000V
  • AC Max. Use Voltage 1000V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list