Skip Content
GLOVES RBR CLS 0 TP 2 BLU 11IN SZ 7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GLOVES RBR CLS 0 TP 2 BLU 11IN SZ 7

SALISBURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SALE011BL7
  • Mfr. Model # E011BL7
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Colour Blue
  • Length 11"
  • Item Electrical Gloves
  • Material Salcor(R) Rubber
  • Standards ASTM D 120, NFPA 70E, IEC EN60903
  • Size 7
  • Class 0
  • AC Max. Use Voltage 1000V
  • AC Test Voltage 5000V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list