GLOVES PYLOX VINYL 10.5IN YW MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES PYLOX VINYL 10.5IN YW MED

MAPA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPA542427
  • Mfr. Model # 542427
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.24 lbs

Technical Specs

  • Colour Yellow
  • Item Chemical Resistant Gloves
  • Lining Unlined
  • Cuff Pinked
  • Glove Size Medium
  • Glove Length 10-1/2"
  • Glove Color Family Yellow
  • Glove Thickness 10.00 mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list