Skip Content
GLOVES PWDR MICRO-TOUCH LGE 150/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GLOVES PWDR MICRO-TOUCH LGE 150/BX

MICROTOUCH AFFINITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL6116303
  • Mfr. Model # 6116303
  • UNSPSC # 42132201
  • CATALOGUE PAGE # 2399
  • Shipping Weight 2.55 lbs

Product Details

Perry non-sterile examination gloves feature beaded cuff, lightly powdered, 7 mils, 9.5 inches long. Size large. Box of 150. Flatlock stitching provides a smooth finish with less chance of chaffing. 100% cotton. Combed. Long underwear also available in ta

Technical Specs

  • Colour Cream
  • Item Examination Gloves
  • Length 9.5"
  • Material Latex
  • Size Large
  • Cuff Unbeaded
  • Sold As Box of 150
  • Powdered/Powder Free Powdered
  • Glove Length 9-1/2"
  • Disposable Glove Palm Thickness Range 4.00 - 4.99 mil
  • Glove Size Large
  • Disposable Glove Material Latex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list