Skip Content
GLOVES PVC FOAM FULL CTD KW LGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES PVC FOAM FULL CTD KW LGE

RONCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RON77-035-09
  • Mfr. Model # 77-035-09
  • UNSPSC # 46181537
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Application Plant Maintenance, Component Assembling, Industrial Cleaning and Janitorial Work, Produce Handling, Agricultural Work, General Use
  • Colour Blue, Yellow
  • Item PVC Gloves
  • Cuff Knit Wrist
  • Resists Abrasion, Cut, Puncture, Tear
  • Lining Seamless Cotton
  • Standards EN388: 2121
  • Thumb Style Straight
  • Gauge 13
  • ANSI/ISEA Cut Level 1
  • ANSI/ISEA Abrasion Level 2
  • ANSI/ISEA Puncture Level 1
  • ANSI Cut Grams N/A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list