GLOVES PVC FLEECE LINED 12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES PVC FLEECE LINED 12IN

SUPERIOR GLOVE WORKS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SUGFB230
  • Mfr. Model # FB230
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.2 lbs

Technical Specs

  • Colour Black
  • Length 14"
  • Finish Rough
  • Application Commercial Fishing, Car/Automotive, Maintenance, Construction, Petrochemical Industry, Fuel Oil Delivery, Mining
  • Size Large
  • Item Double-Dipped Pvc Gloves
  • Material Fleece
  • Resists Chemicals, Oils, Greases, Acids, Caustics, Solvents, Oxidation, Ozone, Abrasions
  • Special Features Rough Palm-Finish for Excellent Non-Slip Grip, Absorbent Fleece Jersey Liner for Comfort, Anti-Bacterial Treatment for Better Odor Protection
  • Lining Jersey
  • Cuff Gauntlet
  • Glove Length 14"
  • Glove Size Large
  • Glove Color Family Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list