Skip Content
GLOVES PVC COATED GAUNTLET 12IN BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

GLOVES PVC COATED GAUNTLET 12IN BLK

PETROFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL12-212-10
  • Mfr. Model # 12-212-10
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.48 lbs

Product Details

Petro Flex(R) gloves fully coated 12 inch gauntlet, black color, size 10.

Technical Specs

  • Size 10
  • Colour Black
  • Lining Jersey
  • Glove Length 12"
  • Glove Size 10
  • Glove Color Family Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list